Zoro Homepage

IMC/Rigid Reducing Washer, Steel, Painted, Red

  • Mfr # 49421

  • Zoro # G205994019


product price: $7.29
/pk 2, $3.65/ea
Sold in multiples of 2 for $14.58

Key Features

Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Painted
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49421
Zoro #
G205994019
UPC #
-
Country of Origin
United States

Details

Item
IMC/Rigid
Conduit Fitting Type
Reducing Washer
Material
Steel
Finish
Painted
Color
Red

Description

The Sigma ProConnex Reducing Washers are used to decrease the size of a knockout in a steel outlet box or metal enclosure. Two of these zinc-plated steel reducing washers are required for each knockout. They are embossed for self-centering and easy installation.


  • • Used to reduce the size of a knockout
  • • Decreases the size of a 2-1/2-in knockout to 2-in *
  • • Zinc-plated steel construction
  • • Two washers are required per knockout
  • • Product is cULus listed
  • • Includes 2 pieces per bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.