
IMC/Rigid Steel, Zinc Plated, Red
Mfr # 52100
Zoro # G005387882
product price: $0.72
/eaSold in multiples of 50 for $36.00
Key Features
Material
Steel
Finish
Zinc Plated
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52100
Zoro #
G005387882
UPC #
31857521004
Country of Origin
United States
Details
Item
IMC/Rigid
Material
Steel
Finish
Zinc Plated
Color
Red
Description
Sigma's Conduit Hangers are used to secure and suspend EMT, IMC and Rigid conduits from overhead supports. The hangers come pre-assembled with carriage bolt and nut for secure installation.
- • Used to secure and suspend heavy wall or rigid conduits from overhead supports
- • Trade size #0 for 1/2-in EMT or 3/8-in 1/2-in Rigid Conduit
- • Carriage bolt and nut attached
- • Zinc-plated steel construction
- • Product is cULus listed
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.