
Rigid Nipple, Die Cast Zinc, Red
Mfr # 49204
Zoro # G8657952
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Conduit Fitting Type
Nipple
Material
Die Cast Zinc
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49204
Zoro #
G8657952
UPC #
31857492045
Country of Origin
United States
Details
Item
Rigid
Conduit Fitting Type
Nipple
Material
Die Cast Zinc
Color
Red
Description
The Sigma ProConnex Conduit Nipples are used in conjunction with locknuts to provide a short raceway between two outlet boxes or metal enclosures.
- • Connects two boxes or metal enclosures with threaded knockouts
- • Compatible with 1-in knockouts
- • Locknuts required (not included)
- • Zinc die-cast construction
- • Product is UL and CSA listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.