
Sigma Engineered Solutions ProConnex 1/2 in. D Die-Cast Aluminum Conduit Body For Rigid 1 pk
Mfr # 02-55641LL
Zoro # G8632140
product price: $10.55
/eaKey Features
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-55641LL
Zoro #
G8632140
UPC #
31857641023
Country of Origin
India
Details
Item
IMC/Rigid
Material
Aluminum
Description
The Sigma ProConnex Conduit Bodies are used to gain access to the interior of a raceway for wire pulling, inspection and maintenance where the raceway changes direction. These aluminum die-cast Conduit Bodies feature a removable aluminum cover that allows access to the interior of the raceway. Conduit Bodies are pre-assembled with cover and gasket and are suitable for use in dry locations.
- • Type LL conduit bodies connect lengths of 1/2-in Rigid conduit or IMC
- • Features removable aluminum cover that allows access to the interior of the raceway
- • Aluminum die-cast construction
- • Pre-assembled with stamped cover and rubber gasket
- • Product is UL and CSA listed
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.