
Sigma Engineered Solutions ProConnex Two-Piece Clamp Connector 3/8 in. D 1 pk
Mfr # 49652
Zoro # G8648310
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Conduit Fitting Type
Clamp
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49652
Zoro #
G8648310
UPC #
31857496524
Country of Origin
United States
Details
Item
Conduit Fitting
Conduit Fitting Type
Clamp
Material
Steel
Description
The Sigma ProConnex butterfly style, two-piece clamp connectors are used to terminate one or more NM or SE cables to a 1/2-in knockout in a dry location box or enclosure. These zinc-plated stamped steel connectors do not require a locknut.
- • Terminates NM or SE cables to 1/2-in knockout
- • For 14/2 - 10/3 NM or SE cable
- • Butterfly style with no locknut required
- • Can be used in old work locations
- • Zinc-plated steel construction
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.