Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.37 in. Dia. Willow Cabinet Knob - Satin Nickel

  • Mfr # GA1343703

  • Zoro # G003739089


product price: $12.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA1343703
Zoro #
G003739089
UPC #
797410790033
Country of Origin
China

Description

Inspired by natural aesthetics, our Willow collection showcases a fresh design that incorporates organic, contemporary curves. Taking inspiration from the popular leaf motif found in modern fashion and interior design, this on-trend collection embodies a harmonious effortlessness with a slight touch of nature.

Features
  • All essential mounting hardware included for an effortless installation
  • This collection is a trendy update for transitional spaces
  • Screws Included
Specifications
  • Finish: Satin Nickel
  • Material: Zinc
  • Size: 1.37 in. Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.