Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1870 Brass Chain Door Fastener

  • Mfr # GA589748

  • Zoro # G504067094


product price: $21.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA589748
Zoro #
G504067094
UPC #
723902344941
Country of Origin
China

Description

Features
  • Chain Door Fastener
  • Plated Brass Material With Steel Chain
  • Secures Door While Allowing Opening For Viewing Or Ventilation.
  • Material - Brass
  • Dimension - 5.6 x 4 x 0.8 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.