Zoro Homepage

734 6 x 25 ft. Seed & Frost Blanket - White

  • Mfr # GA585111

  • Zoro # G904106928


product price: $38.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA585111
Zoro #
G904106928
UPC #
723902297100
Country of Origin
China

Description

Features
  • Seed & Frost Blanket.
  • Size - 6 x 25 ft.
  • Color - White.
  • Protects From Light Frost.
  • 4 Degree Variance.
  • Influences photosynthesis.
  • Dimension - 2 x 2 x 36 in.
  • Item Weight - 0.72 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.