Zoro Homepage

84 in. Large Chaise Lounge Cover Grey

  • Mfr # GA124488

  • Zoro # G903793303


product price: $70.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA124488
Zoro #
G903793303
UPC #
654204622409
Country of Origin
China

Description

Features
  • Large Chaise Lounge Cover
  • Collection - Protective Cover
  • Color - Grey
  • Fabric Type - Polyester
  • Open Height - 42 in.
  • Width - 39 in.
  • Depth - 84 in.
  • Item Weight - 5 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.