Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Edge Pull, Brushed Oil Rubbed Bronze, 96 mm

  • Mfr # GA696946

  • Zoro # G816103763


product price: $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA696946
Zoro #
G816103763
UPC #
723902244982
Country of Origin
China

Description

Featuring solid construction with the contemporary style so well presented by . This flat edge oil rubbed bronze cabinet pull is a perfect match for any room requiring that sleek and stylistic touch. Features -Material - Zinc. -Product CTC - 96MM. -Size - 7/16 W in. -Finish - Oil Rubbed Bronze. -Style - Modern/contemporary -Type - Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.