Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Door 3In 1/4 Rc Orb 830202

  • Mfr # GA668553

  • Zoro # G415820245


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA668553
Zoro #
G415820245
UPC #
747216262678
Country of Origin
China

Description

Features -Heavy-gauge cold-rolled steel for added strength -Nib on hinge for finished appearance -Five knuckle full mortise design -1/4 in. radius round corners -Screw holes are countersunk -Removable pin for easier installation -Size - 3 in. -Finish - Oil Rubbed Bronze -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.