Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hinge Door 4In Sq Cnr Ss 830276

  • Mfr # GA668549

  • Zoro # G215820247


product price: $32.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA668549
Zoro #
G215820247
UPC #
747216262586
Country of Origin
China

Description

Features -Stainless steel for maximum corrosion resistance -Nib on hinge for finished appearance -Square corners -Non-rising pin -Heavy-gauge material for added strength -Five knuckle full mortise design -Screw holes are countersunk -Removable pin for easier installation -4 in. Stainless Steel -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.