Zoro Homepage

Knob With Center Ball 16mm Bright Chrome

  • Mfr # GA577048

  • Zoro # G615833588


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA577048
Zoro #
G615833588
UPC #
723902244753
Country of Origin
China

Description

Featuring solid construction with the contemporary style so well presented by . This cabinet knob with center ball in a bright chrome finish is a perfect match for any room requiring that sleek and stylistic touch. Featuring three mounting holes spaced 5/8 16mm apart. Features -Material - Zinc -Product CTC - 16MM -Finish - Bright Chrome -Style - modern/contemporary -Type - knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.