Knob With Center Ball 16mm Stainless Steel Look

  • Mfr # GA562020

  • Zoro # G015828207


product price: $27.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA562020
Zoro #
G015828207
UPC #
723902244760
Country of Origin
China

Description

Featuring solid construction with the contemporary style so well presented by . This cabinet knob with center ball in a bright chrome finish is a perfect match for any room requiring that sleek and stylistic touch. Featuring three mounting holes spaced 5/8 16mm apart. Features -Material - Zinc -Product CTC - 16MM -Finish - Stainless Steel Look -Style - modern/contemporary -Type - knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.