Zoro Homepage

Small Rectangular, Brushed Oil Rubbed Bronze, 44 mm

  • Mfr # GA562024

  • Zoro # G316132157


product price: $31.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA562024
Zoro #
G316132157
UPC #
723902244968
Country of Origin
China

Description

Featuring solid construction with the contemporary style so well presented by . This rectangular cabinet knob in a rustic oil rubbed bronze finish is a perfect match for any room requiring that sleek and stylistic touch. Features -Material - Zinc. -Product CTC - 16MM. -Size - 1 1/16 W in. -Finish - Oil Rubbed Bronze. -Shape - Rectangular. -Size - Small.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.