Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Profile Pull 64mm Polished Satin Nickel

  • Mfr # GA571963

  • Zoro # G716088016


product price: $22.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA571963
Zoro #
G716088016
UPC #
723902244623
Country of Origin
China

Description

Featuring solid construction with the contemporary style so well presented by . This thin profile cabinet pull in a polished satin nickel finish is a perfect match for any room requiring that sleek and stylistic touch. Features -Material - Zinc -Product CTC - 64MM -Dimension - 1/2 H x 1/2 W in. -Finish - Satin Nickel -Style - modern/contemporary -Type - Cabinet Pull

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.