Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Square Stainless Steel, 242mm Ctc, 12 x 12mm Diameter

  • Mfr # GA564044

  • Zoro # G515828127


product price: $31.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GA564044
Zoro #
G515828127
UPC #
723902244807
Country of Origin
China

Description

FH007 12X12 Pulls Stainless Steel / 242mm Stainless Steel Cabinet Hardware Handle FH007 Thin Square 12mm Stainless Steel Pull Simple. Substantial. Modern. The Stainless Steel Collection offers the perfect answer for those demanding substance in their contemporary options of pulls and knobs. Bold Design Available in multiple Center to Center Fits 96mm Center to Center 128mm Center to Center 192mm Center to Center 242mm Center to Center 342mm Center to Center 492mm Center to Center Hardware is an international company providing European manufactured cabinet knobs and pulls. Elegant modern designs crafted with high quality hardware. -Material - Zinc -Dimension - 1 1/4 H x 7/16 W in. -Finish - Stainless Steel -Shape - Thin Square -Product CTC - 242MM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.