Treasure Garden Classic Cast Iron Patio Umbrella Stand - 19.3 in. Dia

  • Mfr # GA124486

  • Zoro # G004045974


product price:  $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GA124486
Zoro #
G004045974
UPC #
654204622386
Country of Origin
China

Description

Features
  • Umbrella bases are an essential accessory for any umbrella and offer both function and style.
  • Made of cast Iron with Dual-Purpose Stem that allows for free standing or table applications.
  • Cast Iron with Dual-Purpose Stem that allows for free standing or table applications.
  • Collection - Coral
  • Frame finish - Bronze
  • Size - 19.3 in. Dia.
  • Open Height - 20.3 in.
  • Item Weight - 50 pound

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.