
16 Piece Round Stoneware Dinnerware Set in Solid Matte Light Blue
Mfr # 96914.16R
Zoro # G721738807
product price: $55.49
/eaKey Features
Overall Width
12.4 in
Overall Height
14.4 in
Overall Length
15.8 in
Material
Stoneware
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96914.16R
Zoro #
G721738807
UPC #
085081200952
Country of Origin
China
Dimensions
Overall Width
12.4 in
Overall Height
14.4 in
Overall Length
15.8 in
Details
Item
Dinnerware Set
Material
Stoneware
Color
Blue
Description
Elevate your dining experience with the Gap Home 16 Piece Round Stoneware Dinnerware Set in Solid Matte Light blue. This striking set includes dinner plates, dessert plates, mugs, and bowls, all designed with a minimalist aesthetic that effortlessly enhances any table setting. The vibrant matte light blue finish not only brings a cheerful pop of color but also adds a touch of modern elegance to your home decor, making it perfect for both everyday meals and special occasions. Crafted from high-quality stoneware, this dinnerware set is built to last while providing a sleek and sophisticated look. Its round shapes and clean lines reflect a contemporary design philosophy, ensuring that each piece feels both functional and stylish. With microwave and dishwasher-safe features, this set offers convenience alongside its eye-catching appeal. Transform your dining area with the Gap Home 16 Piece Round Stoneware Dinnerware Set and enjoy meals served in style.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.