
2 Piece 17 Ounce Glass Hydration Bottle Set with Silicone Sleeve in Melon
Mfr # 86636.02R
Zoro # G121739695
product price: $26.75
/eaKey Features
Height
2.55 in
Color
Clear
Length
9.1 in
Width
2.55 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86636.02R
Zoro #
G121739695
UPC #
085081098177
Country of Origin
China
Dimensions
Height
2.55 in
Length
9.1 in
Width
2.55 in
Details
Item
Hydration Bottle
Color
Clear
Material
Glass
Description
Hydrate and refresh with the Gap Home 2-piece 17oz Glass and Bamboo Water Bottle Set. Made from durable borosilicate glass, these bottles offer long-lasting use to take drinks on the go. Each water bottle has a BPA-free silicone sleeve that protects the glass and provides an easy, no-slip grip. Made from sustainably sourced bamboo, the easy-twist lid features a beautiful, smooth-grained design and silicone gasket to help prevent leaks and spills. Hand-wash only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.