Zoro Homepage

4 Piece 6 Inch Round Fine Ceramic Bowls Set in Assorted Blue

  • Mfr # 135023.04R

  • Zoro # G521739172


product price: $24.29
/ea

Key Features

Material
Ceramic
Overall Length
6 in
Overall Height
2.75 in
Color
Blue
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135023.04R
Zoro #
G521739172
UPC #
085081560216
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Height
2.75 in
Overall Width
6 in

Details

Material
Ceramic
Color
Blue
Item
Ceramic Bowls Set

Description

The Gap Home 4 Piece 6 Inch Round Fine Ceramic Bowls Set in Assorted Blue brings a touch of elegance and versatility to your dining experience. Crafted from high-quality ceramic with a glossy finish, these bowls feature a stunning array of assorted blue designs that effortlessly complement any table setting. Their 6-inch round shape is ideal for serving everything from salads to soups, offering both functionality and style. Designed with convenience in mind, this set is both dishwasher and microwave safe, making cleanup and reheating a breeze. The assorted designs within the set add a playful yet sophisticated touch to your kitchen, while the durable ceramic construction ensures these bowls will be a lasting staple in your dining collection. Elevate your meal presentation with the timeless charm of this delightful bowl set.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.