
Bike Hooks, 2PK
Mfr # 220868
Zoro # G116146446
product price: $17.15
/pk 2, $8.58/eaKey Features
Overall Height
1 in
Includes
2 bike hooks
Overall Width
3.5 in
Finish
Powder Coated
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220868
Zoro #
G116146446
UPC #
018098930055
Country of Origin
China
Dimensions
Overall Height
1 in
Overall Width
3.5 in
Details
Includes
2 bike hooks
Finish
Powder Coated
Item
Bike Hooks
Material
Alloy Steel
Description
Bikes are notoriously difficult to store and keep out of the way. Using a Bike Hook, it's easy to get a variety of bikes off the floor while keeping them accessible. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.