
Bike Track Storage System, 32 in W, 20 in L
Mfr # 220862
Zoro # G716146464
product price: $91.85
/ea
Free Shipping & Returns
Key Features
Height
20 in
Finish
Powder Coated
Length
20 in
Width
32 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
220862
Zoro #
G716146464
UPC #
18098930017
Country of Origin
China
Dimensions
Height
20 in
Length
20 in
Width
32 in
Details
Item
Bike Track Storage System
Finish
Powder Coated
Material
Alloy Steel
Includes
2 adjustable bars and 4 bike hooks to hang up to 4 bikes.
Description
The 32 inch wide Kit is made to store bins, holiday decorations, camping gear and other larger seasonal or seldom-used items on top, while storing frequently used items below. Store yard tools, bikes, sports equipment, or other frequently-used items using the variety of included hooks. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.