Zoro Homepage

Single Hooks, 4PK

  • Mfr # 220866

  • Zoro # G715878779


product price: $15.75
/pk 4, $3.94/ea

Key Features

Includes
4 single hooks
Overall Width
1.5 in
Material
Alloy Steel
Finish
Powder Coated
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220866
Zoro #
G715878779
UPC #
018098930031
Country of Origin
China

Dimensions

Overall Width
1.5 in
Overall Height
1 in

Details

Includes
4 single hooks
Item
Storage System Hooks
Material
Alloy Steel
Finish
Powder Coated

Description

Perfect for helmets, backpacks, or golf clubs, this rubber coated hook will keep your items off the floor. Easily snap the hook into place anywhere on the bar to customize your storage layout. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.