Zoro Homepage

Standard Double Hooks, 2PK

  • Mfr # 220867

  • Zoro # G016146447


product price: $15.99
/pk 2, $8.00/ea

Key Features

Material
Alloy Steel
Overall Width
3.5 in
Includes
2 standard double hooks
Finish
Powder Coated
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220867
Zoro #
G016146447
UPC #
018098930048
Country of Origin
China

Dimensions

Overall Width
3.5 in
Overall Height
1 in

Details

Material
Alloy Steel
Includes
2 standard double hooks
Item
Standard Double Hooks
Finish
Powder Coated

Description

Sports equipment, shovels, rakes, and power tools are best stored on a Standard Double Hook. Store these items alone or double up to maximize your storage space. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.