Zoro Homepage

Ultimate Shelf and Track Storage System, 96 in W, 96 in L

  • Mfr # 220863

  • Zoro # G216311157


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Includes
6 adjustable bars and a variety of 24 hooks to hang helmets, bags, bikes and more.
Height
20 in
Depth
20 in
Material
Alloy Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220863
Zoro #
G216311157
UPC #
018098930024
Country of Origin
China

Dimensions

Height
20 in
Depth
20 in
Width
96 in

Details

Includes
6 adjustable bars and a variety of 24 hooks to hang helmets, bags, bikes and more.
Item
Ultimate Shelf and Track Storage System
Material
Alloy Steel
Finish
Powder Coated

Description

The Ultimate Kit is made to store bins, holiday decorations, camping gear and other larger seasonal or seldom-used items on top, while storing frequently used items below. Store yard tools, bikes, sports equipment, or other frequently-used items using the variety of included hooks. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.