Zoro Homepage

Wide Double Hooks, 2PK

  • Mfr # 220869

  • Zoro # G216146445


product price: $15.79
/pk 2, $7.90/ea

Key Features

Finish
Powder Coated
Includes
2 wide hooks
Material
Alloy Steel
Overall Width
2 in
Overall Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220869
Zoro #
G216146445
UPC #
18098930062
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
1 in

Details

Item
Wide Double Hooks
Finish
Powder Coated
Includes
2 wide hooks
Material
Alloy Steel

Description

The Wide Double Hook gets bulky items off the floor and out of the way. Hang leaf blowers, weed eaters, shovels, step ladders, strollers, and more. The Garage Essentials system is engineered to allow for layered storage providing twice the hanging space in half of the width of other track products.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.