Zoro Homepage

Gas Can, Polyethylene, 2 gal, Gasoline, Red

  • Mfr # GB320

  • Zoro # G9208855


product price: $17.79
/ea

Key Features

Material
Polyethylene
Height
10 in
Color
Red
Standards
CARB, EPA
Spout Length
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB320
Zoro #
G9208855
UPC #
060534103202
Country of Origin
United States

Dimensions

Height
10 in
Spout Length
16 3/4 in
Length
10 in
Width
7 in
Spout Outside Diameter
2 1/2 in

Details

Item
Gas Can
Material
Polyethylene
Compatible Fluids
Gasoline
Capacity
2 gal
Color
Red
Standards
CARB, EPA
Spout Location
Top - Removable
Venting Type
Self-Venting
Spout Type
Smart-Fill Spout

Description

Gas Can, Capacity 2 gal, Compatible Fuel Gasoline, Tank Material Plastic, Venting Type Self-Venting, Spout Type Smart-Fill Spout, Spout Length 16 3/4 in, Spout Location Top - Removable, Color Red, Height 10 in, Width 7 in, Length 10 in, Product Type Gas Can, Spout Outside Diameter 2 1/2 in, Standards CARB, EPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.