
10 Pc Abrasive Fleece Hand Pads, Fleece Structure: 1000
Mfr # 556143 1000
Zoro # G314555682
product price: $15.19
/eaKey Features
Width
100 mm
Color
Grey
Fleece Structure
1000
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Version
S Ultra Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
556143 1000
Zoro #
G314555682
UPC #
-
Country of Origin
Mexico
Dimensions
Width
100 mm
Details
Item
Abrasive fleece pad
Grade
Very Fine
Color
Grey
Fleece Structure
1000
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Version
S Ultra Fine
Grit equivalent
600
Fleece structure
1000
Number of pads
10
Description
Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Hand pads of flexible and aggressive abrasive fleece. Advantage: Adapts to the component shape. The open structure prevents clogging and reduces heat development. Even and reproducible finish. Can be used wet or dry. Contains no materials that could cause corrosion. Application: For manual cleaning and finishing, ideal substitute for steel wool products. Fine / ultra fine: for cleaning delicate surfaces, for repairing light scratches on metals. Also suitable for applying fine / very fine matt finishes to steels and non-ferrous metals. Supplied with: Pack of 10 hand pads. Iron, sulphur and chlorine constituents: < 0.1 % Grit equivalent: 600 1000 Grit designation: very fine S Ultra Fine color: grey
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.