Zoro Homepage

10 Pc Abrasive Fleece Hand Pads, Fleece Structure: 280

  • Mfr # 556143 280

  • Zoro # G414555698


product price: $15.19
/ea

Key Features

Width
100 mm
Color
Red
Fleece Structure
280
Version
A Very Fine
Number of pads
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556143 280
Zoro #
G414555698
UPC #
-
Country of Origin
Mexico

Dimensions

Width
100 mm

Details

Item
Abrasive fleece pad
Grade
Medium Fine
Color
Red
Fleece Structure
280
Version
A Very Fine
Number of pads
10
Grit equivalent
280
Fleece structure
280
Iron, Sulphur and Chlorine Constituents
< 0.1 %

Description

Synthetic nylon fleece impregnated with abrasive grit in synthetic resin bonding. Hand pads of flexible and aggressive abrasive fleece. Advantage: Adapts to the component shape. The open structure prevents clogging and reduces heat development. Even and reproducible finish. Can be used wet or dry. Contains no materials that could cause corrosion. Application: For manual cleaning and finishing, ideal substitute for steel wool products. Medium / medium fine: universally applicable to remove rust film, light soiling, discoloration, for rubbing down ground or brushed surfaces or for degreasing and cleaning prior to painting. Supplied with: Pack of 10 hand pads. Iron, sulphur and chlorine constituents: < 0.1 % Grit equivalent: 280 360 Grit designation: medium fine A Very Fine color: red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.