Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Pc Aluminum Oxide Grinding Point Set, Fine

  • Mfr # 550100 10

  • Zoro # G114420104


product price: $22.59
/ea

Key Features

Diameter
3 mm
Abrasive Material
Standard aluminium oxide (A)
Grit designation
Fine
Number of grinding points
10
Shaft length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550100 10
Zoro #
G114420104
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm
Shaft length
30 mm

Details

Item
Grinding point
Abrasive Material
Standard aluminium oxide (A)
Grit designation
Fine
Number of grinding points
10

Description

GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness, bonding, grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding which is good for man, machine, and component. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Shank 3 mm x 30 mm. Recommended circumferential speed 30 -50 m/s. Ceramic bonded grinding points in pink electro-carborundum AR. Medium-hard version. Assortment of grinding points in the most popular shapes and sizes. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 50 m/s. Supplied with: 1 each grinding point ZY0205 / ZY0306 / ZY0510 / ZY1303 / ZY1604 / KU06 / KU10 / SP0306 / D18 0708 / B53 0816. Grinding medium code: A Shaft length: 30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.