Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Pc CBN Grinding Point Set

  • Mfr # 552820 10

  • Zoro # G014420167


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 mm
Abrasive Material
Cubic Boron Nitride
Number of grinding points
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552820 10
Zoro #
G014420167
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm

Details

Item
Grinding point
Abrasive Material
Cubic Boron Nitride
Number of grinding points
10

Description

Assortment of grinding points in the most popular shapes and sizes. Shank 3 mm. Application: For all hardened, tempered and high-alloy steels. Supplied with: 1 each grinding point. Cylinder No. 552550 size 1, 2, 3, 4, 5, Ball No. 552650 size 1, 2, 3, 4, 6. Grinding medium code: CBN Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.