Zoro Homepage

10 Pc Diamond Grinding Point Set

  • Mfr # 552810 10

  • Zoro # G814420084


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Diameter
3 mm
Abrasive Material
Diamond
Number of grinding points
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552810 10
Zoro #
G814420084
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
3 mm

Details

Item
Grinding point
Abrasive Material
Diamond
Number of grinding points
10

Description

Assortment of grinding points in the most popular shapes and sizes. Shank 3 mm. Application: Diamond grinding points for carbide, technical ceramic, grey cast iron and spheroidal graphite iron, glass, CRP/GRP. Supplied with: 1 each grinding point. Cylinder No. 552500 size 1, 2, 3, 5, Ball No. 552600 size 1, 2, 3, 4, 6, Gothic arch No. 552700 G0307. Grinding medium code: D Shank : 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.