10 Pc Open End Ratcheting Wrench Set in Foam, 8 mm to 19 mm

  • Mfr # 955211 10

  • Zoro # G514420353


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Depth
176 mm
Thickness
30 mm
Width
383 mm
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
955211 10
Zoro #
G514420353
UPC #
-
Country of Origin
India

Dimensions

Depth
176 mm
Thickness
30 mm
Width
383 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
10

Description

Supplied with: Rigid foam inlay, empty No. 952001 size 955211: 1 pc. GARANT open ended / ratchet ring wrench No. 614770 size 8, 9, 10, 11, 13, 14, 16, 17, 18, 19: 1 pc. each suitable for shadowboard depth: 176 mm Width: 383 mm Depth: 176 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.