Zoro Homepage

10 Pc Open End Wrench Set, 15 Deg, Chrome Vanadium Steel

  • Mfr # 610610 10

  • Zoro # G014420334


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Jaw position 1
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610610 10
Zoro #
G014420334
UPC #
-
Country of Origin
India

Details

Jaw position 1
15 Degrees
Number of Pieces
10

Description

Drop-forged. With close tolerance jaw widths. With easy-grip profile shaft. Exceptional tool life and wear resistance. Standard: DIN 3110 / ISO 3318 Material: Chrome vanadium steel, chrome-plated. Supplied with: 1 each double open ended wrench No. 610600: Size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x24, 27x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.