10 Pc Open End Wrench Set in Foam, 6X7 mm to 27X30 mm

  • Mfr # 952422 10

  • Zoro # G314420348


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
10
Depth
500 mm
Version
With wrenches (ring wrenches and open-ended wrenches)
Width
200 mm
Height
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952422 10
Zoro #
G314420348
UPC #
-
Country of Origin
India

Dimensions

Depth
500 mm
Width
200 mm
Height
75 mm
Thickness
30 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
10
Version
With wrenches (ring wrenches and open-ended wrenches)

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952422: 1 pc. GARANT double open-ended wrench set No. 610610 size 10 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x24, 27x30: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.