Zoro Homepage

1000 mm W x 500 mm D x 2000 mm H

  • Mfr # 940083 2000

  • Zoro # G010591465


product price: $2,307.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
1000 mm
Depth
500 mm
Height
2000 mm
Load Capacity
100 kg
Material Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940083 2000
Zoro #
G010591465
UPC #
4062406068134
Country of Origin
Germany

Dimensions

Width
1000 mm
Depth
500 mm
Height
2000 mm
Material Thickness
0.9 mm
Usable Height
1845 mm
Height adjustment
25 mm

Details

Load Capacity
100 kg
Cabinet housing internal load capacity
1000 kg
Cabinet Fronts
Viewing window swing door
Type of cabinet
Base cabinet
Handle positioning
Centre
Door opening angle
250 °
Number Of Shelves
5
Cylinder lock
Modular Barrel

Description

NOTE: Colour selection possible Equipped cabinet in 40x20G. Mountings for shelves at 25mm intervals. Swing doors reinforced on the inside and can be locked by 2-component Haptoprene push handle using a cylinder lock. Levelling base for base cabinets- with 4 individually adjustable feet to compensate for unevenness in the floor. In the base cabinet the push handle is mounted in the upper part of the door- in the top-mounted cabinet it is in the lower part of the door. Supplied with: Cabinet with storage shelves. Colour: Body RAL 7035 light grey- powder-coated. Doors RAL 7016 anthracite- powder coated. Note: For storage shelves and accessories for GridLine cabinets see No. 940501 940710 and Group 95. According to the TV GS certification- it is essential that all cabinets are secured against tipping over. Colour selection: RAL 9002- 7035- 7005- 7016- 6011- 5018- 5012- 5011- 5005- 3003 Shelf load capacity / maximum distributed shelf load on metal: 100 kg Height: 2000 mm Width: 1000 mm Depth: 500 mm Width inG: 40 Depth inG: 20 Usable height: 1845 mm-u00a0- }

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.