11 Pc Double Box End Wrench Set in Foam, 6X7 mm to 27X30 mm

  • Mfr # 952525 11

  • Zoro # G814420244


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Depth
600 mm
Height
75 mm
Thickness
30 mm
Width
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952525 11
Zoro #
G814420244
UPC #
-
Country of Origin
Germany

Dimensions

Depth
600 mm
Height
75 mm
Thickness
30 mm
Width
250 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
11

Description

Popular tool sets in two-color moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay, empty No. 952001 size 952525: 1 pc. GARANT double-ended ring wrench, deep cranked No. 615600 size 6x7, 8x9, 10x11, 12x13, 14x15, 16x17, 18x19, 20x22, 21x23, 24x26, 27x30: 1 pc. each Degree of fill of a drawer in units: 10x24 Width: 250 mm Depth: 600 mm Width in G: 10 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.