Zoro Homepage

11 Pc HSS Adjustable Hand Reamer Set, 8 mm to 31.5 mm

  • Mfr # 160800 11

  • Zoro # G614390716


product price: $2,301.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
for through hole
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160800 11
Zoro #
G614390716
UPC #
-
Country of Origin
Germany

Details

Primary Material Application
for through hole
Material
HSS
Item
Phillips bit
Number of Pieces
11

Description

Assortment of hand reamers No. 160600. color ring: without Dia. range: 8 31.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.