11 Pc Open End Ratcheting Wrench Set in Foam, 8 mm to 19 mm

  • Mfr # 952366 11

  • Zoro # G414420248


product price: $372.99
/ea
Free Shipping & Returns

Key Features

Depth
600 mm
Thickness
30 mm
Version
With wrench (ring wrench and open-ended wrench)
Height
75 mm
Width
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
952366 11
Zoro #
G414420248
UPC #
-
Country of Origin
India

Dimensions

Depth
600 mm
Thickness
30 mm
Height
75 mm
Width
150 mm

Details

Item
Rigid Foam Inlay
Number of Pieces
11
Version
With wrench (ring wrench and open-ended wrench)

Description

Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast color is grey, thereby indicating any missing tools. Supplied with: Rigid foam inlay No. 952001 size 952366: 1 pc. GARANT open ended/ratchet ring wrench No. 614770 size. 8, 9, 10, 11, 12, 13, 14, 16, 17, 18, 19: 1 pc. each Degree of fill of a drawer in units: 6x24 Width: 150 mm Depth: 600 mm Width in G: 6 Depth in G: 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.