Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.1/2in-11 HSS Round Die, for Whitworth Pipe Threads, Closed/Pre-Slit Form

  • Mfr # 142050 G1.1/2

  • Zoro # G214389813


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Thread Type
G
Die Material
HSS
Standards
EN 24231
Size
G1.1/2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142050 G1.1/2
Zoro #
G214389813
UPC #
-
Country of Origin
Germany

Dimensions

Die Thread Size
1.1/2"-11
Size
G1.1/2 mm

Details

Item
Die
Thread Type
G
Die Material
HSS
Standards
EN 24231

Description

Closed, pre-slit form, with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 1 3/4 turns lead chamfer. Application: For Whitworth parallel pipe threads DIN ISO 228/1 Standard: EN 24231 Threads per inch: 11 Thread Dia. 47.8 mm External Dia. 90 mm Height: 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.