Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive, 21 mm 12 pt 12 Points

  • Mfr # 642129 21

  • Zoro # G211460478


product price: $8.65
/ea

Key Features

Drive Size
1/2 in
Finish
chrome-plated
Overall Length
38 mm
Number of Points
12
Standards
DIN 3124
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
642129 21
Zoro #
G211460478
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
21 mm
Overall Length
38 mm

Details

Item
Socket insert
Finish
chrome-plated
Number of Points
12
Standards
DIN 3124
Socket Type
Standard
Material
Chrome vanadium steel
Output Type
12 pt

Description

1/2 inch Drive Socket, 12 pt, 21 mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hexagon double hexagon with HT Drive profile that protects the corners of nuts and bolt heads. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Dia drive output end: 28.5 mm Length: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.