
1/2 in Drive, 22 mm 12 pt 12 Points
Mfr # 642129 22
Zoro # G611460580
product price: $8.69
/eaKey Features
Drive Size
1/2 in
Finish
chrome-plated
Overall Length
41 mm
Number of Points
12
Socket Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
642129 22
Zoro #
G611460580
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
22 mm
Overall Length
41 mm
Details
Item
Socket insert
Finish
chrome-plated
Number of Points
12
Socket Type
Standard
Output Type
12 pt
Standards
DIN 3124
Material
Chrome vanadium steel
Description
1/2 inch Drive Socket, 12 pt, 22 mm. Version: Forged from high quality steel- internally beveled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hexagon double hexagon with HT Drive profile that protects the corners of nuts and bolt heads. Standard: DIN 3124 Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in Dia drive output end: 29.9 mm Length: 41 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.