Zoro Homepage

1/2 inch Drive 12 Point Deep Socket Set, 13 Pieces

  • Mfr # U63112 12PT

  • Zoro # G009578781


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U63112 12PT
Zoro #
G009578781
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in

Details

Socket Type
Deep

Description

13 Piece Garant 1/2 inch Drive 12 Point Deep Socket Set including the following sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1-1/16, 1-1/8Specifications:Forged from high quality steel.Internally beveled for easy fitting to bolt heads.Square socket drives with close tolerances for secure fit on the drive attachment.Close tolerance widths across flats protects nuts and bolt heads.Thin walls for access to restricted places.Hexagon with HT drive profile protects the corners of nuts and bolts.Material:Chrome vanadium steel, chrome-plated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.