Zoro Homepage

1/2 inch Drive Bit Socket, 14mm, 643229 14

  • Mfr # 643229 14

  • Zoro # G011460722


product price: $15.49
/ea

Key Features

Drive Size
1/2 in
Overall Length
61 mm
Drive Profile
Hexagon Screwdriver
Socket Type
Hex Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643229 14
Zoro #
G011460722
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
61 mm
Size
14 mm

Details

Item
Bit Socket
Drive Profile
Hexagon Screwdriver
Socket Type
Hex Bit

Description

1/2 inch Drive Bit Socket, 14mm. Version: High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely tolerance square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Bit made of hard tough material- bright finish. Square drive: 1/2 in Dia drive end: 25 mm Length: 61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.