Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 inch Drive Bit Socket, 3/4 inch, 643232.75

  • Mfr # 643232 3/4

  • Zoro # G109578650


product price: $15.45
/ea

Key Features

Drive Size
1/2 in
Overall Length
60 mm
Drive End Diameter
30 mm
Drive Profile
Hexagon Screwdriver
Hex Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643232 3/4
Zoro #
G109578650
UPC #
4062406310646
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
60 mm
Drive End Diameter
30 mm
Hex Size
3/4 in

Details

Item
Socket Insert
Drive Profile
Hexagon Screwdriver

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square drive for a safe and wobble-free fit on the drive tool. Material: Chrome vanadium steel- chrome-plated. Mandrel made of hard tough material- bright finish. Square drive: 1/2 in dia drive end: 30 mm Length: 60 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.