
1/2 inch Drive Bit Socket, 6mm, 643229 6
Mfr # 643229 6
Zoro # G711460480
product price: $12.69
/eaKey Features
Drive Size
1/2 in
Overall Length
60 mm
Socket Type
Hex Bit
Drive Profile
Hexagon Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
643229 6
Zoro #
G711460480
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
60 mm
Size
6 mm
Details
Item
Bit Socket
Socket Type
Hex Bit
Drive Profile
Hexagon Screwdriver
Description
1/2 inch Drive Bit Socket, 6mm. Version: High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely tolerance square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel- chrome-plated. Bit made of hard tough material- bright finish. Square drive: 1/2 in Dia drive end: 22.5 mm Length: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.