
1/2 inch Drive Bit Socket, 7mm, 643229 7
Mfr # 643229 7
Zoro # G414371281
product price: $12.99
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643229 7
Zoro #
G414371281
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Tip Size
7 mm
Details
Item
Hexagon screwdriver
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish. Note: GARANT and HOLEX screwdriver sockets, hexagon, are available also in imperial sizes from our eShop GARANT: No. 643232, HOLEX: No. 643222. Square drive: 1/2 in drive end: 22.5 mm Length: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.