Shop GARANT
See all product information
Create Account
1/2 inch Drive Socket, 12 pt, 15/16 inch, 642132.9375
Mfr # 642132 15/16
Zoro # G409573195
product price:Â
$
8.65
/ea
Key Features
Size
15/16 in
Overall Length
41 mm
Number of Points
12
Socket Type
Standard
Drive Output End Diameter
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642132 15/16
- Zoro #
- G409573195
- UPC #
- 4062406310363
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Size
- 15/16 in
- Overall Length
- 41 mm
- Drive Output End Diameter
- 32 mm
- Width Across Flats
- 15/16 in
Details
- Item
- Socket Insert
- Number of Points
- 12
- Socket Type
- Standard
Description
Forged from high quality steel- internally bevelled for easy fitting to bolt heads. Square socket drives with close tolerances for secure fit on the drive attachment. Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads. Material: Chrome vanadium steel- chrome-plated. Square drive: 1/2 in dia drive output end: 32 mm Length: 41 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.