Shop GENIUS TOOLS
Create Account
1/4in Dr. T-6 Star Bit Socket 100mmL
- Mfr # 208+6506
- Zoro # G923578539
original price:Â $7.01 , new price: $6.31 , 9 percent off
new price:Â
$
6.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6506
- Zoro #
- G923578539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-6 Size 1/4 Inch Drive 100mm Length Durable Construction - 208+6506, Star Bit Socket This T-6 star bit socket is built for precise engagement on star fasteners where a secure fit and consistent torque matter. The 1/4in drive and 100mm overall length help extend reach into tighter spaces while staying compatible with common hand and ratchet setups. Made from High Speed Steel with anti-corrosive properties, it's designed for high strength and durability in demanding shop conditions. Size markings are stamped for quick identification and long-term organization in tool storage. Key Benefits T-6 star bit socket profile helps reduce cam-out and fastener stripping. 1/4in drive fits common ratchets and extensions for service work. 100mm overall length (3.94in) improves access in recessed or tight areas. High Speed Steel construction delivers high strength with anti-corrosive protection. Stamped size markings support fast identification and organized tool management. Securely attached yet interchangeable design provides reliable grip and long-term durability. Meets or exceeds ANSI standards for consistent professional-grade performance. What's Included 1pc star bit socket Designed for professional technicians, this socket is built to handle rigorous daily use while maintaining dependable fit and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.